Learn More
Cole-Parmer™ Stainless Steel Syringe Filter Holder
Cole-Parmer Stainless Steel Syringe Filter Holder, Length: 39mm, Diameter Inner: 16mm, Autoclavable: Yes, For Use With: Syringe Filter, No. per Case: 1Each, No. per Pack: 1Each, Quantity: 1Each
Brand: Cole-Parmer™ 02928-10
Code : A0
Additional Details : Weight : 0.80000kg
Description
Cole-Parmer Stainless Steel Syringe Filter Holder, Length: 39mm, Diameter Inner: 16mm, Autoclavable: Yes, For Use With: Syringe Filter, No. per Case: 1Each, No. per Pack: 1Each, Quantity: 1Each
Specifications
Autoclavable | |
Stainless Steel | |
1Each | |
Syringe Filter Holder | |
0.62 in. |
Syringe Filter | |
1Each | |
1 Each | |
39 mm | |
16 mm |