missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Standard Retort Clamps
Click to view available options
Diameter (Metric):
150 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Stand Clamp |
| Material | Stainless Steel |
| Diameter (Metric) | 150 mm |
| Length (Metric) | 180 mm |
| Diameter (Metric) Inside | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction