missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Standard Retort Clamp

Product Code. 10655611
Click to view available options
Diameter (Metric):
20 to 75 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10655611

Brand: Bochem™ B08294075

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard retort clamp design with dual, coated fingers. Bochem™ Standard Retort Clamp has an independently adjustable span width.

  • Two-finger design.
  • Coated fingers for gripping.
  • Independently adjustable span width.

Specifications

Quantity 1 Ea.
Type Stand Clamp
Material Stainless Steel (18/10)
Diameter (Metric) 20 to 75 mm
Diameter (Metric) Outer Tubing 12 mm
Length (Metric) 140 mm
Length (Metric) Arm 140 mm
Size (Metric) Grip 20 to 75 mm
Jaw Type 2-Prong
Diameter (Metric) Inside 20 to 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.