missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Upright Freezer Rack for Cryogenic Boxes
Use Tenak™ Stainless Steel Upright Freezer Racks for Cryogenic Boxes for your cryogenic storage needs. A variety of stainless steel racks accommodate box heights and quantities for laboratory freezers.
Brand: Tenak™ TE23138
Additional Details : Weight : 3.96000kg
Description
- Suitable for all brands of upright freezers
- Stainless steel
- For cryogenic boxes of various capacities
Specifications
Standard Rack | |
7 x 4 | |
Stainless Steel | |
28 | |
Upright Freezers | |
1 Ea. | |
386 mm |
Yes | |
Boxes (28) | |
28 | |
Fit into any freezer brand and model | |
1 | |
139 mm | |
558 mm |