missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Stand Base

Product Code. 10752542
Change view
Click to view available options
Length (Metric):
210 mm
250 mm
300 mm
315 mm
Width (Metric):
130 mm
150 mm
160 mm
200 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
10752542 250 mm 160 mm Each
10281921 210 mm 130 mm Each
10363621 300 mm 150 mm Each
10527561 315 mm 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10752542 Supplier Bochem™ Supplier No. 5001
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support your supplies with the Bochem™ Stainless Steel Stand Base, which has a reinforcing leg for stability.

  • Expanded, flat and heavy feet for stability
  • 1 adjustable foot
  • Anti-slide rubber protection
  • Thread M10

Specifications

Material Stainless Steel (18/10)
Height (Metric) 3 mm
Length (Metric) 250 mm
Width (Metric) 160 mm
Includes M10 thread
Product Type Stand Base
Shape Flat
Thread Size M10
Description
  • Expanded, flat and heavy feet for stability  
  • 1 adjustable foot
  • Anti-slide rubber protection
  • Thread M10
Quantity 1 Ea.
Weight (Metric) 1.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.