missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, Special, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Carbon∣Chromium∣Cobalt∣Copper∣Manganese∣Molybdenum∣Nickel∣Niobium∣Phosphorus∣Silicon∣Tungsten∣Vanadium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Molybdenum 0.0048 %∣Phosphorus 0.005 %∣Cobalt 0.0057 %∣Copper 0.011 %∣Niobium 0.0196 %∣Vanadium 0.048 %∣Carbon 0.136 %∣Silicon 0.596 %∣Manganese 1.11 %∣Tungsten 3.02 %∣Nickel 15.86 %∣Chromium 22.89 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction