missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Spatulas

Product Code. 10058290
Change view
Click to view available options
Length (Metric):
165 mm
250 mm
275 mm
365 mm
415 mm
Length (Metric) Blade:
75 mm
150 mm
165 mm
250 mm
300 mm
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10058290 365 mm 250 mm Each
10454471 165 mm 75 mm Each
10098450 250 mm 150 mm Each
11805061 250 mm 150 mm Pack of 10
10140271 275 mm 165 mm Each
10615251 415 mm 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10058290 Supplier Bochem™ Supplier No. 3496
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ Stainless Steel Spatulas have a wooden handle.

  • Wood handle
  • Manufactured from stainless steel

Specifications

Quantity 1 Ea.
Product Type Spatula
Length (Metric) Blade 250 mm
Width (Metric) 38 mm
Width (Metric) Blade 38 mm
Blade Material Stainless Steel
Diameter (Metric) Outer 1mm
Dimensions (L x W) 365 x 38 mm
Handle Material Wood
Material Stainless Steel
Length (Metric) 365 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.