missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Spatulas
Description
- Wood handle
- Manufactured from stainless steel
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Spatula |
| Length (Metric) Blade | 165 mm |
| Width (Metric) | 27 mm |
| Width (Metric) Blade | 27 mm |
| Blade Material | Stainless Steel |
| Diameter (Metric) Outer | 1mm |
| Dimensions (L x W) | 275 x 27 mm |
| Handle Material | Wood |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?