missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles

Product Code. 12730077
Change view
Click to view available options
Needle Gauge:
34 G
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
12730077 34 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12730077 Supplier Hamilton™ Supplier No. 207434
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in custom lengths and point styles to fit your laboratory needs. Hamilton™ Small Hub Removable Needles are manufactured from stainless steel.

  • Autoclavable
  • Standard needle length is 2 in./51mm
  • Can be used with (RN)-style syringes that are 100μL and smaller

Specifications

Material Stainless Steel
Needle Gauge 34 G
Diameter (Metric) Inner 0.05 mm
Diameter (Metric) Outer 0.16 mm
Product Type Removable Custom Needle
Needle Point Style 3 or 4
For Use With (Equipment) Small Removable Syringes (100μL and smaller)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.