missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Sliding Shelf Rack
Shop All Tenak Products
Click to view available options
Positions:
5
10
Unit Size:
Each
Description
- Stainless steel
- Fit all Upright freezer models
Specifications
Specifications
| Product Type | Sliding Shelf Rack |
| Array | 5 x 2 |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 10 |
| For Use With (Equipment) | Upright Freezers |
| Quantity | 1 Ea. |
| Width (Metric) | 140 mm |
| Height (Metric) | 285 mm |
| Depth (Metric) | 283 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction