missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Single Tray Rack for Upright Freezers
Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Single Tray Racks for Upright Freezers can be used with all freezer brands.
Brand: Tenak™ TE29220
Additional Details : Weight : 0.55000kg
Description
- Trays consist of a drawer, lid, and handle on the front
- Fits into any freezer
- Racks are manufactured from stainless steel
Specifications
Lid | |
Yes | |
Odd Sized Samples | |
1 Pack | |
560 x 278 170mm | |
170 mm |
Single Tray Rack | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
278 mm | |
560 mm |