missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Single Tray Rack for Upright Freezers

Product Code. 12407000 Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
420 x 139 x 225mm
420 x 278 x 170mm
420 x 278 x 225mm
420 x 278 x 280mm
560 x 139 x 225mm
560 x 139 x 280mm
560 x 139 x 325mm
560 x 278 170mm
560 x 278 x 325mm
560 x 278 x 385mm
680 x 139 x 170mm
680 x 139 x 225mm
680 x 139 x 280mm
680 x 139 x 325mm
680 x 278 x 170mm
680 x 278 x 225mm
680 x 278 x 325mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12407000

Brand: Tenak™ TE29236

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Single Tray Racks for Upright Freezers can be used with all freezer brands.

  • Trays consist of a drawer, lid, and handle on the front
  • Fits into any freezer
  • Racks are manufactured from stainless steel

Specifications

Includes Lid
Product Type Single Tray Rack
Closure Included Yes
Material Stainless Steel
For Use With (Application) Odd Sized Samples
For Use With (Equipment) Upright Freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 560 x 278 x 385mm
Width (Metric) 278 mm
Height (Metric) 385 mm
Depth (Metric) 560 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.