missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Stainless Steel Sieve Pan
Click to view available options
Diameter (Metric) Outer:
200 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Sieve Pan |
| Height (Metric) | 50 mm |
| For Use With (Application) | For wet sieving |
| Diameter (Metric) Outer | 200 mm |
| Mesh Material | Stainless Steel |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction