missing translation for 'onlineSavingsMsg'
Learn More

Endecotts Stainless Steel Sieve ISO3310-1 with Wire, 450 mm

Product Code. 12835691
Change view
Click to view available options
Screen Size:
40 μm
100 μm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size unitSize
12835691 100 μm Each
17855275 40 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12835691 Supplier Endecotts Supplier No. 450SIW.100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 17.7 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 450 mm
Frame Material Stainless Steel
Screen Size 100 μm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.