missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Serrated Tweezers

Product Code. 12927385 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
15.24 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12927385

Brand: Cole-Parmer™ 0728812

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for micro electronics and precision assembly

  • Finely crafted stainless steel tweezers
  • Feature hand finished points for accuracy and excellent tip hardness
  • Anti-glare finish reduces eye strain
  • Anti-magnetic, anti-acid and acid resistant

Specifications

Tip Style Serrated
Length (English) 6 in.
Material Stainless Steel
Length (Metric) 15.24 cm
Product Type Tweezers
Type Stainless Steel Tweezers with Serrated Tip
Sterility Sterile
Quantity Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.