missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Scrapers

Product Code. p-7224422 Shop All Bürkle Products
Click to view available options
Length (Metric):
230 mm
270 mm
Width (Metric):
75 mm
100 mm
Dimensions (L x W):
230 x 75 mm
270 x 100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17514306

Brand: Buerkle™ 53860030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This high quality scraper is suitable for scraping, cleaning, leveling, and removing strongly adhesive substances or dried-up media.

  • High-grade stainless steel V4A (1.4404), for ideal chemical resistance
  • Extra sturdy design guarantees long service life
  • Sterilizable, autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Dimensions (L x W) 230 x 75 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Material Stainless Steel
Width (English) 3 in.
Width (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.