missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Stainless Steel Sanitary Clamps

Product Code. 11755658
Click to view available options
Diameter (Metric):
19.05 mm
38.1 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11755658

Brand: Masterflex™ 3080074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offer good chemical compatibility and are cost effective. 304 Stainless Steel Couplings are ideal for the food, beverage and dairy industries

  • Cole-Parmer stainless 304L steel sanitary clamp
  • Meet FDA requirements and 3A Sanitary Standards
  • Clamp size: ½ to ¾ in.

Specifications

Quantity 1 Ea.
Type Sanitary Clamp
Material Stainless Steel
Diameter (Metric) 19.05 mm
Diameter (Metric) Inside 19.05
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.