missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Sanitary Clamps
Offer good chemical compatibility and are cost effective. 304 Stainless Steel Couplings are ideal for the food, beverage and dairy industries
£24.40 - £43.36
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11790319
|
Masterflex™
30800-75 |
38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11755658
|
Masterflex™
30800-74 |
19.05 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Cole-Parmer stainless 304L steel sanitary clamp
- Meet FDA requirements and 3A Sanitary Standards
- Clamp size: ½ to ¾ in.
Specifications
1 Ea. | |
Sanitary Clamp | |
Stainless Steel |