missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Safety Container
Buerkle™ Stainless Steel Safety Container offer safety through flame protection and excess pressure valve.
Brand: Buerkle™ 2601-4010
Code : 03
Additional Details : Weight : 2.30400kg
Description
- Safety containers for storage made of high-quality stainless steel AISI 304 (1.4301) / AISI 316 Ti (1.4571) with thickness of sides of 0.8mm
- Protection from exploding through flame protection and excess pressure valve, seals made of PTFE, the containers have a high degree of chemical resistance
- Pressure balance takes place from about 0.3 bar
- Constant ventilation can be set via a plastic lever on the screw cap
Specifications
Safety Container | |
10 L | |
Stainless Steel | |
0.8 mm | |
260 mm |
Tap, Pressure Relief Valve | |
Storage and Transfer | |
Tab, Pressure-relief Valve, Contents Display | |
350 mm |