missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Safety Container
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 L
25 L
50 L
Closure Type:
Screw Cap, Pressure-relief Valve
Tab, Pressure-relief Valve
Tap, Pressure Relief Valve
For Use With (Application):
Storage
Storage and Transfer
Unit Size:
Each
Beskrivelse
- Safety containers for storage made of high-quality stainless steel AISI 304 (1.4301) / AISI 316 Ti (1.4571) with thickness of sides of 0.8mm
- Protection from exploding through flame protection and excess pressure valve, seals made of PTFE, the containers have a high degree of chemical resistance
- Pressure balance takes place from about 0.3 bar
- Constant ventilation can be set via a plastic lever on the screw cap
Tekniske data
Tekniske data
| Product Type | Safety Container |
| Closure Type | Tab, Pressure-relief Valve |
| Capacity (Metric) | 10 L |
| For Use With (Application) | Storage and Transfer |
| Material | Stainless Steel |
| Includes | Tab, Pressure-relief Valve and Level Indicator |
| Height (Metric) | 330 mm |
| Diameter (Metric) Outer | 260 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido