missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Stainless Steel Rod
OHAUS™ Stainless Steel Rod provides secure support when used with an OHAUS™ Lab Frame.
Brand: OHAUS™ 30392298
36.40 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Lab Frame Rod | |
Clamp, Rod, Steel 61 cm, CLR-RODS061 | |
610 mm |
Stainless Steel | |
13 mm |