missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Concentric Ringed Lid

Product Code. 12788888 Shop All Nickel-Electro Products
Change view
Click to view available options
For Use With (Equipment):
4 Liter Unstirred Baths
9, 22 and 28 L Unstirred Baths
For 14 L Unstirred Baths
For 8 L Unstirred Baths
Holds:
4 x 83 mm
6 x 83 mm
2 x 105 mm
4 x 105 mm
6 x 105 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Holds unitSize
12788888 9, 22 and 28 L Unstirred Baths 6 x 105 mm Each
11439549 For 14 L Unstirred Baths 4 x 105 mm Each
11746597 4 Liter Unstirred Baths 2 x 105 mm Each
11429549 For 8 L Unstirred Baths 4 x 83 mm Each
11449549 For 14 L Unstirred Baths 6 x 83 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12788888 Supplier Nickel Electro™ Supplier No. SLR122
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

dimForUseWithEquipment,NoofPositions

Requires

Description,Material,WarrantySpec

Use a lid to minimise evaporation and maintain temperature stability of the water bath when tall vessels are being heated at high temperatures. Nickel Electro™ Stainless Steel Concentric Ringed Lid provide varying hole diameters in the lid and are manufactered from durable stainless steel.

  • Allows a variety of beakers or erlenmeyer flasks to be placed directly onto the shelf in water bath
  • Minimises evaporation
  • Maintains temperature stability

Ringed lid, concentric, tall vessels, water bath

Specifications

Description Flat concentric ringed lid
For Use With (Equipment) 9, 22 and 28 L Unstirred Baths
Holds 6 x 105 mm
Material Stainless Steel
Warranty 3 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.