missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reinforced stainless steel grid
- Max. loading 60kg
- From size 450 with guide bars and fixing screws and only in connection with option K1
Specifications
Specifications
| For Use With (Equipment) | Model 260 |
| Type | Reinforced Grid |
| Material | Stainless Steel |
| Max. Shelf Load | 60 kg |
| Model | 260 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?