missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Rectangle Test Tube Stands

Product Code. p-8004982
Click to view available options
Positions:
12
24
48
Array:
2 x 12
2 x 6
4 x 12
Diameter (Metric) Opening:
17 mm
20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10458812

Brand: Bochem™ 8212

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Test Tube Rack
Array 2 x 12
Holds Tubes (17 mm)
Material Stainless Steel (18/10)
Positions 24
Diameter (Metric) Opening 17 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.