missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Push-fit Feed Chutes

Product Code. 10064721 Shop All Retsch Products
Change view
Click to view available options
Dimensions (L x W):
210 x 15 mm
210 x 36 mm
210 x 40 mm
210 x 75 mm
210 x 75/40 mm
250 x 40 mm
250 x 75/40 mm
270 x 40 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10064721 210 x 15 mm Each
10349651 210 x 36 mm Each
10761993 210 x 40 mm Each
10074731 210 x 75/40 mm Each
10298721 210 x 75 mm Each
11904752 250 x 40 mm Each
11914752 250 x 75/40 mm Each
11934752 270 x 40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10064721 Supplier RETSCH Supplier No. 03.729.0035
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Push-fit Feed Chute
Dimensions (L x W) 210 x 15 mm
For Use With (Equipment) For Holder 15/40 DR 100
Length (Metric) 210 mm
Material Stainless Steel
Width (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.