missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless steel PRP-X300 Analytical Guard Cartridges
Click to view available options
Particle Size:
12 to 20 μm
Unit Size:
Pack of 5
Specifications
Specifications
| Quantity | 5 Pack |
| Particle Size | 12 to 20 μm |
| Length (Metric) | 20 mm |
| Max. Pressure | 5000 psi |
| Type | Replacement Guard Cartridges |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | PRP-X300 |
| Material | Stainless Steel |
| Packing Material | PSDVB/Sulfonic Acid |
| Column Format | Replacement Guard Cartridge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction