missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel PRP-3 Reversed-Phase Column
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 5000 psi |
| Particle Size | 10 μm |
| Pore Size | 300 Å |
| Quantity | 1 Ea. |
| USP Type | L21 |
| Stationary Phase | PRP-3 |
| Packing Material | PSDVB |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction