missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Propellers

Product Code. 11714739 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
28 mm
40 mm
50.8 mm
60 mm
75 mm
774.7 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11714739 50.8 mm Each
11754639 40 mm Each
11729998 28 mm Each
11724739 774.7 mm Each
11739998 75 mm Each
11749998 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11714739 Supplier Cole-Parmer™ Supplier No. 0434910

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this four-blade propeller for general-purpose vortex mixing. Cole-Parmer™ Stainless Steel Propellers are ideal for a variety of applications.

  • Stainless steel four-blade propeller
  • Threaded 10 mm dia. bore 
  • Fits only shaft model 04370-02

Specifications

Diameter (Metric) 50.8 mm
Quantity 1 Each
Type Propeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.