missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Stainless Steel Pressure Vessel

Product Code. 10212681 Shop All Sartorius Products
Change view
Click to view available options
Capacity: 2L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10212681 Capacity: 2L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10212681 Supplier Sartorius™ Supplier No. 17532

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Pharmaceutical grade, pressure-resistant vessel constructed of stainless steel. Sartorius™ Stainless Steel Pressure Vessel is well-suited for transportation, storage and distribution of liquids.

  • Stainless steel construction
  • Pharmaceutical grade
  • Manufactured in facilities certified for compliance with the European Pressure Equipment Directive 2014/68/EU
  • Cleanable
  • Easy to use
  • Standard Tri-clamp closure
  • Aseptic O-ring closure available
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (316L), Silicone
Volume (Metric) 2 L
Height (Metric) 630 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.