missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KERN and SOHN Stainless Steel Platform Scale
Description
- Ideal for robust industrial applications
- Display device: stainless steel with protection against dust and water splashes (IP65, only when using rechargeable battery pack)
- Platform: made entirely of stainless steel with silicone-coated stainless steel load cell and protection against dust and water splashes (IP67)
- Column, standard: height of stand approx. 400 mm
Specifications
Specifications
| Capacity | 60 kg |
| Dimensions (L x W x H) | 400 x 460 x 590 mm |
| Product Type | Industrial Floor Scale |
| Display Type | LCD |
| Includes | Stand |
| Readability | 0.02 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?