missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Stainless Steel Platform Scale

Product Code. 17920352
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
400 x 460 x 590 mm
500 x 400 x 120 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
17920352 500 x 400 x 120 mm
17966711 400 x 460 x 590 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17920352 Supplier KERN and SOHN Supplier No. SFB60K2XLM
Estimated Shipment: 03-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With IP65/IP67 protection, elevated display and optional verification

  • Ideal for robust industrial applications
  • Display device: stainless steel with protection against dust and water splashes (IP65, only when using rechargeable battery pack)
  • Platform: made entirely of stainless steel with silicone-coated stainless steel load cell and protection against dust and water splashes (IP67)
  • Column, standard: height of stand approx. 400 mm

Specifications

Capacity 60 kg
Dimensions (L x W x H) 500 x 400 x 120 mm
Type Industrial Floor Scale
Display Type LCD
Readability 0.02 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.