missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Stainless Steel Platform Scale

Product Code. 17591945
Encompass_Preferred
Change view
Click to view available options
Capacity:
50 kg
150 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity
17591945 50 kg
17588036 150 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17591945 Supplier KERN and SOHN Supplier No. SFB50K3XL
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With IP65/IP67 protection and XL platform, verification optional

  • Ideal for robust industrial applications
  • Display device: stainless steel with protection against dust and water splashes (IP65, only when using rechargeable battery pack)
  • Platform: made entirely of stainless steel with silicone-coated stainless steel load cell and protection against dust and water splashes (IP67)

Specifications

Capacity 50 kg
Dimensions (L x W x H) 500 x 400 x 120 mm
Product Type Industrial Floor Scale
Display Type LCD
Readability 0.005 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.