missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel PharmaBottles™

Product Code. 15839721 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Diameter (Metric):
83 mm
102 mm
Height (Metric):
154 mm
178 mm
Unit Size:
Each
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
15839721 1000 mL 102 mm 178 mm Each
15849721 500 mL 83 mm 154 mm Each
2 options
This item is not returnable. View return policy

Product Code. 15839721

Brand: Sampling Systems™ A8461000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sampling Systems™ Stainless Steel PharmaBottles™ are ideal for use with powders and liquids.

  • Multi-purpose containers
  • 316L Stainless Steel body and lid
  • Robust construction
  • Crevice free interior
  • All welds ground and polished
  • Complete with screw on lid
  • Silicone (FDA acceptable) gasket in lid

Specifications

Material Stainless Steel (316L)
Capacity (Metric) 1000 mL
Closure Type Threaded Cap
Diameter (Metric) 102 mm
Height (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.