missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, PH2S143, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Carbon∣Chromium∣Cobalt∣Copper∣Manganese∣Molybdenum∣Nickel∣Niobium∣Nitrogen∣Phosphorus∣Silicon∣Tungsten∣Vanadium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tungsten 0.018 %∣Phosphorus 0.0212 %∣Nitrogen 0.0246 %∣Carbon 0.044 %∣Cobalt 0.0483 %∣Vanadium 0.087 %∣Niobium 0.225 %∣Silicon 0.479 %∣Manganese 0.546 %∣Molybdenum 1.326 %∣Copper 1.61 %∣Nickel 5.2 %∣Chromium 13.46 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction