missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Petri Dish
Click to view available options
Diameter (Metric):
60 mm
90 mm
120 mm
Unit Size:
Each
Description
- Stainless Steel
- Lid included
Specifications
Specifications
| Closure Included | Closure Included |
| Material | Stainless Steel |
| Shape | Round |
| Height (Metric) | 20 mm |
| Diameter (Metric) | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction