missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Petri Dish

Product Code. 15861677
Click to view available options
Diameter (Metric):
60 mm
90 mm
120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15861677

Brand: Bochem™ 8635

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Stainless Steel Petri Dish includes a Stainless Steel lid.

  • Stainless Steel
  • Lid included

Specifications

Closure Included Closure Included
Material Stainless Steel
Shape Round
Height (Metric) 20 mm
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.