missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Stainless Steel OIML Class F1 Service Weight Sets Without DAkkS Calibration Certificate
F1 weight set with high gloss polished finish
Brand: Sartorius™ YSS3138-6538-00
Code : NEW
Additional Details : Weight : 0.60000kg
Description
- F1 denomination
- From 1mg to 10kg
- Highly polished
- In wooden case
Specifications
F1 weight set in wooden case | |
Special Highly Polished Steel | |
1 g to 5 kg | |
Weights from 1g to 5kg |