missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Sartorius™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class F1 for use with class II scales.
- Available in a range of nominal mass values, from 1 to 10,000g
- Ideal for quality assurance in accordance with ISO 9001ff
- Adjustment, testing and calibration instruments for class II scales
- Quality assurance for scales with fewer than 300,000 steps
- Weights for calibration, and for official calibration of other weights, of the lower classes (F2, F3, M1, M2 and M3)
Specifications
Specifications
| Product Type | Cylindrical Calibration Weight |
| Classification | F1 |
| Material | Stainless Steel |
| Case Material | Plastic |
| Weight (Metric) | 2000 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?