missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Stainless Steel F1 Cylindrical Calibration Weight

Product Code. 10441531 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
1 g
10 g
10,000 g
100 g
1000 g
2 g
20 g
200 g
2000 g
5 g
50 g
500 g
5000 g
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
10441531 200 g Each
10563451 100 g Each
10441921 10 g Each
10034150 10,000 g Each
10553461 1000 g Each
10094140 1 g Each
10186510 2 g Each
10665951 20 g Each
10278410 2000 g Each
10656331 500 g Each
10655951 5 g Each
10145930 50 g Each
10145980 5000 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10441531 Supplier Sartorius™ Supplier No. YCW523800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure accurate calibration and weighing. Fisherbrand™ Stainless Steel F1 Cylindrical Calibration Weight is a highly accurate individual weight with a nominal mass between 1g and 10kg. These cylindrical weights conform to class F1 requirements.

The Sartorius™ line of reference line weights includes these cylindrical standard weights. They are constructed of durable stainless steel and conform to OIML class F1 for use with class II scales.

  • Available in a range of nominal mass values, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class II scales
    • Quality assurance for scales with fewer than 300,000 steps
    • Weights for calibration, and for official calibration of other weights, of the lower classes (F2, F3, M1, M2 and M3)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cylindrical Calibration Weight
Classification F1
Material Stainless Steel
Case Material Plastic
Weight (Metric) 200 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.