missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Stainless Steel OIML Class E2 Service Weight Sets Without DAkkS Calibration Certificate

Product Code. 10707812 Shop All Sartorius Products
Change view
Click to view available options
:
Mass: 100g to 5kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10707812 Mass: 100g to 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10707812 Supplier Sartorius™ Supplier No. YSS5128652800

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

E2 Service weight set, ranging from 1mg to 10kg

  • E2 weight set
  • From 1mg to 10kg
  • Special steel, non-megnetizable
  • Highly polished
  • In wooden case
TRUSTED_SUSTAINABILITY

Specifications

Description Highly polished E2 weight set in wooden box
Material Special Steel, Non-magnetizable
Weight (Metric) 1 mg to 10 kg
For Use With (Application) Service weigt / calibration
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.