missing translation for 'onlineSavingsMsg'
Learn More

Central Surgical Company™ Stainless Steel Needle

Product Code. 11978479
Encompass
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
Length (Metric) Needle:
76 mm
101 mm
152 mm
203 mm
305 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11978479

Brand: Central Surgical Company™ HY19/8IN

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Material Stainless Steel
Needle Gauge 19 G
Product Type Needle
Length (Metric) Needle 203 mm
Needle Point Style Long
For Use With (Equipment) Hypodermic Syringe Long Luer Lock Fitting
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.