missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Multilevel Slot Sampler

Product Code. 15839221 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
300 mm
600 mm
1000 mm
1500 mm
2000 mm
Capacity (Metric):
45 mL
110 mL
190 mL
300 mL
370 mL
750 mL
1000 mL
1300 mL
Diameter (Metric):
25 mm
40 mm
Includes:
3 Slots
3 Slots, 1 Bottle, 1 Adapter
4 Slots
4 Slots, 1 Bottle, 1 Adapter
5 Slots
5 Slots, 1 Bottle, 1 Adapter
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Diameter (Metric) Includes unitSize
15839221 600 mm 110 mL 25 mm 3 Slots, 1 Bottle, 1 Adapter Each
15252760 300 mm 45 mL 25 mm 3 Slots Each
15879221 1000 mm 750 mL 40 mm 3 Slots Each
15809221 600 mm 110 mL 25 mm 3 Slots Each
15819221 600 mm 190 mL 25 mm 4 Slots, 1 Bottle, 1 Adapter Each
15829221 1500 mm 300 mL 25 mm 5 Slots, 1 Bottle, 1 Adapter Each
15879211 1000 mm 190 mL 25 mm 4 Slots Each
15889211 1500 mm 300 mL 25 mm 5 Slots Each
15889221 1500 mm 1000 mL 40 mm 4 Slots Each
15899211 2000 mm 370 mL 25 mm 5 Slots Each
15899221 2000 mm 1300 mL 40 mm 4 Slots Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15839221 Supplier Sampling Systems™ Supplier No. 1210B600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of robust stainless steel, making it suitable for sampling free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Stainless Steel Multilevel Slot Sampler is for taking a large volume, cross sectional sample from a container.

  • Made from high quality 316L stainless steel
  • Cross section (Composite sample)
  • Suitable for taking large volume samples

Specifications

Product Type Slot Sampler
Material Stainless Steel (316L)
Includes 3 Slots, 1 Bottle, 1 Adapter
Capacity (Metric) 110 mL
Diameter (Metric) 25 mm
Length (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.