missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Lightweight, stainless steel, and easy to maneuver multi-bucket system offers maximum flexibility and can be used with two or three 7- gallon (27 L) buckets depending upon in-house protocols.
- An extendable frame pulls out of the front of the fully autoclavable cart to accommodate an additional bucket, part number 2617.
- The cart features non-marring run quiet wheels.
- Buckets are deep drawn and seamless reducing the risk of microbial contamination
- The removable handle makes it convenient for autoclaving and storage.
- A lip around the top edge of the buckets allows for easy lifting.
- Autoclavable at 121°C for 30 minutes
- 2700 multi-bucket system includes heavy-duty stainless steel downpress wringer that is compatible with all sizes of VertiKlean™, VertiKlean™ MAX™, QuickTask™, and Edgeless™ Mops.
- 2707 multi-bucket system offers the ability to customize the system with whichever wringer best coincides with in-house protocols. The system is compatible with two stainless steel downpress wringer options to accommodate both flat and string mops
Specifications
Specifications
| Product Type | Multiple Bucket System w/Wringer |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Dimensions | 26 x 24 x 36 in. (66 x 60 x 92 cm) |
| Disposable | Reusable |
| For Use With (Application) | Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment |
| For Use With (Equipment) | Edgeless™ Mops, VertiKlean™ wall washing System and VertiKlean™ MAX™ |
| Height (English) | 36 in. |
| Height (Metric) | 92 cm |
| Includes | Two 7 gal. Buckets, wringer, cart with casters, trolley |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?