missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Mortar

Product Code. 10584522
Change view
Click to view available options
Capacity (Metric):
330 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10584522 330 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10584522 Supplier Usbeck Laborgeraete™ Supplier No. 5401
  • ONLINE EXCLUSIVE PRICE
    £118.00
    £98.15 / Pack of 1
    Save £19.85
    16% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 125mm
Diameter (Metric) Outer 135mm
Product Type Mortar
Material Stainless Steel
Height (Metric) 80mm
Includes Pestle
Capacity (Metric) 330 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.