missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ VISCO JET™ Mixing System

Product Code. 10621233 Shop All Heidolph Instruments Products
Change view
Click to view available options
Diameter (Metric):
115 to 200 mm
120 to 500 mm
Material:
Brass Hub, Polyamide-coated Shaft
Stainless Steel
Stainless Steel V4A
Speed:
170 to 300 rpm
200 to 700 rpm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Material Speed Unit Size
10621233 115 to 200 mm Brass Hub, Polyamide-coated Shaft 200 to 700 rpm Each
10416172 115 to 200 mm Stainless Steel V4A 200 to 700 rpm Each
10511023 120 to 500 mm Stainless Steel 170 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10621233 Supplier Heidolph™ Supplier No. 5091608100
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for mixing viscous media

  • Useful for applications that involve viscous media such as pastes and gels that need a reliable stirring process without air entry
  • Unique blade shape triggers an intrinsically dynamic flow, which shortens processing time with significantly better mixing results compared to conventional impellers
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 115 to 200 mm
Diameter (Metric) Shaft 10 mm
Height (Metric) Blade 10 mm
Length (Metric) 500 mm
Speed 200 to 700 rpm
Type Mixing System
Dimensions (L x W x H) 500 x 80 x 10 mm
Stirring Range 115 to 200 mm
Coating POM
Material Brass Hub, Polyamide-coated Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.