missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ VISCO JET™ Mixing System

Product Code. 10511023 Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric):
115 to 200 mm
120 to 500 mm
Material:
Brass Hub, Polyamide-coated Shaft
Stainless Steel
Stainless Steel V4A
Speed:
170 to 300 rpm
200 to 700 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10511023

Brand: Heidolph™ 5091612000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for mixing viscous media

  • Useful for applications that involve viscous media such as pastes and gels that need a reliable stirring process without air entry
  • Unique blade shape triggers an intrinsically dynamic flow, which shortens processing time with significantly better mixing results compared to conventional impellers
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 120 to 500 mm
Diameter (Metric) Shaft 10 mm
Height (Metric) Blade 10 mm
Length (Metric) 500 mm
Speed 170 to 300 rpm
Type Mixing System
Weight (Metric) 0.20 kg
Dimensions (L x W x H) 500 x 120 x 10 mm
Stirring Range 170 to 300 mm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.