missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Mixer Shafts

Product Code. 11714649 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
304.8 mm
457.2 mm
500 mm
Diameter (Metric) Shaft:
0.25 mm
7.9 mm
9.5 mm
10 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft unitSize
11714649 304.8 mm 0.25 mm Each
11880120 457.2 mm 7.9 mm Each
11704649 457.2 mm 9.5 mm Each
11774639 500 mm 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11714649 Supplier Cole-Parmer™ Supplier No. 0436620

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mixer shaft constructed of 316 stainless steel.

  • 316 Stainless Steel Extension Rods
  • All 9.5 mm (3⁄8 in.) dia. shafts are machined on one end to accept 8 mm (5⁄16 in.) bore dia. propeller

Specifications

Diameter (Metric) Shaft 0.25 mm
For Use With (Application) Extension rods and sleeves increase the length of your shaft
Length (Metric) 304.8 mm
Quantity 1 Ea.
Type Mixer Shaft
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.