missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Mixer Shafts
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
304.8 mm
457.2 mm
500 mm
Diameter (Metric) Shaft:
0.25 mm
7.9 mm
9.5 mm
10 mm
Unit Size:
Each
Description
- 316 Stainless Steel Extension Rods
- All 9.5 mm (3⁄8 in.) dia. shafts are machined on one end to accept 8 mm (5⁄16 in.) bore dia. propeller
Specifications
Specifications
| Diameter (Metric) Shaft | 10 mm |
| For Use With (Application) | Mixing shaft for use with any 10 mm dia or adjustable 3/8 in. dia chuck |
| Length (Metric) | 500 mm |
| Quantity | 1 Ea. |
| Type | Mixer Shaft |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction