missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ High-Efficiency Stainless Steel Mixing Paddle Assemblies

Product Code. p-8004970 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
381 mm
533.4 mm
Diameter (Metric) Shaft:
6.35 mm
9.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11799978

Brand: Cole-Parmer™ 0454100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maximize your mixing with these mixing paddle assemblies. High-Efficiency Stainless Steel Mixing Paddle Assemblies are ideal for highly viscous liquids or semisolids.

  • Assembly is made of 303/304 Stainless Steel
  • Shaft and propeller are combined into one convenient mixing piece
  • Autoclavable

Specifications

Diameter (Metric) 66.675 mm
Diameter (Metric) Shaft 6.35 mm
For Use With (Application) For Highly Viscous Liquids or Semisolids
Length (Metric) 381 mm
Quantity 1 Each
Type Mixer Shaft Assembly
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.