missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Assembly is made of 303/304 Stainless Steel
- Shaft and propeller are combined into one convenient mixing piece
- Autoclavable
Specifications
Specifications
| Diameter (Metric) | 66.675 mm |
| Diameter (Metric) Shaft | 6.35 mm |
| For Use With (Application) | For Highly Viscous Liquids or Semisolids |
| Length (Metric) | 381 mm |
| Quantity | 1 Each |
| Type | Mixer Shaft Assembly |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?